Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof pliers
Explosion-proof pliers
ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137
ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137
Spark resistant adjustable pliers 250mm
References
roebuck:
846137
rubix:
209A8277
ean:
3660338083662
Technical specifications
Length
250
mm
Material
Copper - Beryllium 2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137
Spark resistant adjustable pliers 250mm Copper Beryllium 2..
Technical specifications
Attributes
Length
250
mm
Material
Copper - Beryllium 2
Weight
400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.03
excl. VAT
/
Each
£
261.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO NS200-600 NS PIPE WRENCH AL-BR 24IN-600
ROEBUCK NON SPARKING CUTTING PLIER LENGTH 165MM 846139
FACOM COMBINATION WRENCH 192.20SR
FACOM 25MM NO/SP PLIERS 482.15SR
FACOM COMBINATION WRENCH 482.30SR
FACOM SHEATHEDM/GRIPPLIERS 482.25SR
FACOM 150MM N/S PLIERS 187.16SR
BAHCO NSB402-160 NON-SPARKING DIAGONAL CUTTING PLIERS COPPER BERYLLIUM
FACOM 22MM NO/SP PLIERS 192.16SR
BAHCO NSB400-180 NON-SPARKING COMBINATION PLIER CU-BE 180
BAHCO NS200-250 NS PIPE WRENCH AL-BR 10IN-250
FACOM COMBINATION WRENCH 187.18SR
BAHCO NS200-200 NS PIPE WRENCH AL-BR 8IN-200
BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350
FACOM PLIERS 187.20SR