References
Bahco:8501-136-20-24C
Rubix:401A6938
Manufacturer :8501-136-20-24C
EAN:7314150371488

Product details : BAHCO 8501-136-20-24C CIRCULAR SAW BLADE 136MM
Tungsten carbide tipped circular saw blades for Cordless saw machines in wood applications
Ultra thin kerf provide less energy consumption for your cordless machine
The thin blades gives smooth and efficient cuts
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Ultra thin kerf provide less energy consumption for your cordless machine
The thin blades gives smooth and efficient cuts
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Technical specifications
Attributes
| Diameter | 136 mm |
|---|---|
| Thickness | 1 mm |
| Body material | steel |
| Number of teeth | 24 |
| Reaming diameter | 20 mm |
| Cutting width | 1.6 mm |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- Delivery usually within ( 14 ) days
