References
Bahco:SBK7764D
Rubix:401A7053
Manufacturer :SBK7764D
EAN:7314150447800
Product details : BAHCO SBK7764D POWER ADAPTOR 1/2 TO 3/8 CLIP
High-performance alloy steel
Square female size: 1/2"
Square male size: 3/8"
Phosphate finish
For maximum safety use clamping springs
With through-hole
D2 = outside diameter of the female end
Warning: The torque applied should be limited to the smallest drive
Drive standard: DIN 3121-G 10, ISO 1174
Square female size: 1/2"
Square male size: 3/8"
Phosphate finish
For maximum safety use clamping springs
With through-hole
D2 = outside diameter of the female end
Warning: The torque applied should be limited to the smallest drive
Drive standard: DIN 3121-G 10, ISO 1174
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Delivery usually within ( 14 ) days


