References
Bahco:3940-228-10-DSL-2P
Rubix:401A6600
Manufacturer :3940-228-10-DSL-2P
EAN:7314150362004

Product details : BAHCO 3940-228-10-DSL-2P RECIP BIM 228MM 10TPI DSL 2P
The fire and rescue bi-metal blades used in extreme conditions
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
With precision ground teeth is an extra heavy-duty blade for metal or demolition applications
1.6 mm thickness
10 TPI
228 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
With precision ground teeth is an extra heavy-duty blade for metal or demolition applications
1.6 mm thickness
10 TPI
228 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Technical specifications
Attributes
| Cutting capacity | 1.6 mm |
|---|---|
| Weight | 0.095 kg |
| Cordless | no |
| Model | 3940-228-10-dsl-2p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Delivery usually within ( 14 ) days
