Sabre saw
Filter Options
Categories
sabre saw (142)
Brand
bahco
(126)
bosch
(2)
dewalt
(6)
makita
(8)
37 Product(s) with 142 variant(s):
MAKITA DJR186Z 18V RECIPROCATING SAW LXT
- makita:DJR186Z
- rubix:2582375
- ean:0088381806640
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.5 kg
£ 89.47 excl. VAT
/ Each
MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
- makita:DJR186RTE
- rubix:218A4707
- ean:0088381806725
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.8 kg
£ 327.75 excl. VAT
/ Each
MAKITA DJR187Z 18V RECIPROCATING SAW LXT
- makita:DJR187Z
- rubix:2582377
- ean:0088381806121
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.8 kg
£ 213.00 excl. VAT
/ Each
MAKITA JR002GZ 40V XGT AVT RECIPROCATING SAW (BODY ONLY)
- makita:JR002GZ
- rubix:274A3716
- ean:0088381761550
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting capacity:255 mm
- Weight:3.9 kg
£ 279.00 excl. VAT
/ Each
BOSCH 06016A8109 RECIPROCATING SAW GSA 18V-32 BARE
- bosch:GSA 18V-32 (06016A8109)
- rubix:269A5929
- manufacturer :06016A8109
- ean:3165140951784
- Usually arrives within 14 working days
- Voltage:18 V
- Cutting capacity:230 mm
- Weight:3.5 kg
£ 386.07 excl. VAT
/ Each
BAHCO 3943-S20-JT-F RECIP PRUNINGSAW S 20 F-CUT
- bahco:3943-S20-JT-F
- rubix:401A6817
- manufacturer :3943-S20-JT-F
- ean:7314150422944
- Delivery usually within ( 14 ) days
- Voltage:14,4-18 V
- Cutting capacity:200 mm
- Weight:0.056 kg
£ 14.05 excl. VAT
/ Each
BAHCO 3946-228-8-HST-1P RECIP CARB228MM 8TPI HST 1P
- bahco:3946-228-8-HST-1P
- rubix:401A6967
- manufacturer :3946-228-8-HST-1P
- ean:7314150478231
- Delivery usually within ( 14 ) days
- Voltage:18 V
- Cutting capacity:12 mm
- Weight:0.063 kg
£ 25.16 excl. VAT
/ Each
BAHCO 3946-300-2-CB-1P RECIP CARB 300MM 2TPI CB 1P
- bahco:3946-300-2-CB-1P
- rubix:401A6609
- manufacturer :3946-300-2-CB-1P
- ean:7314150478354
- Delivery usually within ( 14 ) days
- Voltage:18 V
- Cutting capacity:370 mm
- Weight:0.115 kg
£ 27.97 excl. VAT
/ Each
MAKITA DJR360ZK TWIN 18V RECIPROCATING SAW LXT
- makita:DJR360ZK
- rubix:2582378
- ean:0088381806244
- Delivery usually within ( 7 ) days
- Voltage:36 V
- Cutting capacity:255 mm
- Weight:4 kg
£ 243.00 excl. VAT
/ Each
DEWALT DCS397N-XJ 54V FLEXVOLT ALIGATOR SAW BARE
- dewalt:DCS397N-XJ
- rubix:2582475
- ean:5035048636756
- Delivery usually within ( 7 ) days
- Voltage:54 V
- Cutting capacity:430 mm
- Weight:5.6 kg
£ 609.75 excl. VAT
/ Each
DEWALT DCS367N-XJ 18V XR BRUSHLESS COMPACT RECIP SAW - BARE UNIT
- dewalt:DCS367N-XJ
- rubix:2584024
- ean:5035048654651
- In stock: Next day delivery
- Voltage:18 V
- Weight:2.3 kg
- Cordless:yes
£ 199.66 excl. VAT
/ Each
MAKITA JR3070CT/1 RECIPROCATING SAW 110V
- makita:JR3070CT/1
- rubix:9969578
- In stock: Next day delivery
- Weight:4.2 kg
- Cordless:no
£ 266.00 excl. VAT
/ Each
DEWALT DCS386H2T-GB 18V XR BRUSHLESS RECIP SAW - 2 X 5AH POWERSTACK
- dewalt:DCS386H2T-GB
- rubix:248A0070
- ean:5035048806685
- In stock: Next day delivery
- Voltage:18 V
- Weight:3.5 kg
- Cordless:yes
£ 612.06 excl. VAT
/ Each
DEWALT DCS386NT-XJ 18V XR BRUSHLESS RECIPROCATING SAW - BARE UNIT IN T
- dewalt:DCS386NT-XJ
- rubix:270A2560
- ean:5035048739549
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cordless:yes
£ 295.00 excl. VAT
/ Each
MAKITA DJR188Z BRUSHLESS RECIPROCATING SAW (COMPACT)
- makita:DJR188Z
- rubix:257A7411
- ean:0088381851770
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Weight:2.6 kg
- Cordless:yes
£ 181.00 excl. VAT
/ Each
BAHCO 3940-MIX-SET-12P RECIP MIX SET METAL & WOOD 12P
- bahco:3940-MIX-SET-12P
- rubix:401A6770
- manufacturer :3940-MIX-SET-12P
- ean:7314150511501
- Delivery usually within ( 14 ) days
- Weight:0.48 kg
- Cordless:no
£ 50.30 excl. VAT
/ Each
BAHCO 3940-100-14-SC-2P RECIP BIM 100MM 14TPI SC 2P
- bahco:3940-100-14-SC-2P
- rubix:401A6625
- manufacturer :3940-100-14-SC-2P
- ean:7314150364466
- Delivery usually within ( 14 ) days
- Cutting capacity:0.9 mm
- Weight:0.018 kg
- Cordless:no
£ 8.28 excl. VAT
/ Each
BAHCO 3940-150-10-ST-2P RECIP BIM 150MM 10TPI ST 2P
- bahco:3940-150-10-ST-2P
- rubix:401A8062
- manufacturer :3940-150-10-ST-2P
- ean:7314150362165
- Delivery usually within ( 14 ) days
- Cutting capacity:150 mm
- Weight:0.044 kg
£ 8.92 excl. VAT
/ Each
BAHCO 3942-150-7-SL-2P RECIP BIM 150MM F7 SL 2P
- bahco:3942-150-7-SL-2P
- rubix:401A6602
- manufacturer :3942-150-7-SL-2P
- ean:7314150364510
- Delivery usually within ( 14 ) days
- Cutting capacity:300 mm
- Weight:0.046 kg
- Cordless:no
£ 11.43 excl. VAT
/ Each
BAHCO 3942-228-11-HSL-2P RECIP HCS 228MM XT11 HSL 2P
- bahco:3942-228-11-HSL-2P
- rubix:401A6725
- manufacturer :3942-228-11-HSL-2P
- ean:7314150364817
- Delivery usually within ( 14 ) days
- Cutting capacity:1 mm
- Weight:0.102 kg
- Cordless:no
£ 11.43 excl. VAT
/ Each
BAHCO 3940-228-10-ST-2P RECIP BIM 228MM 10TPI ST 2P
- bahco:3940-228-10-ST-2P
- rubix:401A8461
- manufacturer :3940-228-10-ST-2P
- ean:7314150362080
- Delivery usually within ( 14 ) days
- Cutting capacity:0.9 mm
- Weight:0.064 kg
£ 12.25 excl. VAT
/ Each
BAHCO 3946-150-DG-ST-2P RECIP CARB150MM D-GRIT ST 2P
- bahco:3946-150-DG-ST-2P
- rubix:401A6978
- manufacturer :3946-150-DG-ST-2P
- ean:7314150478668
- Delivery usually within ( 14 ) days
- Voltage:18 V
- Weight:0.035 kg
£ 13.05 excl. VAT
/ Each
BAHCO 3944-300-3-MEAT-1P RECIP INOX 300MM 4TPI ST 1P
- bahco:3944-300-3-MEAT-1P
- rubix:401A6712
- manufacturer :3944-300-3-MEAT-1P
- ean:7314150364862
- Delivery usually within ( 14 ) days
- Cutting capacity:1.2 mm
- Weight:0.06 kg
- Cordless:no
£ 14.55 excl. VAT
/ Each
BAHCO 3940-300-14-ST-2P RECIP BIM 300MM 14TPI ST 2P
- bahco:3940-300-14-ST-2P
- rubix:401A8385
- manufacturer :3940-300-14-ST-2P
- ean:7314150364237
- Delivery usually within ( 14 ) days
- Weight:0.092 kg
- Cordless:no
£ 15.25 excl. VAT
/ Each
24 items of 37

























