References
Bahco:1472K5GREY
Rubix:401A4463
Manufacturer :1472K5GREY
EAN:7314150403813




Product details : BAHCO 1472K5GREY 5 DR TROLLEY GREY RAL 9022
5 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 955 mm |
| Width | 693 mm |
| Depth | 510 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 743.38 excl. VAT
/ Each
£ 892.06 incl. VAT
- Delivery usually within ( 14 ) days
