BOTT CUBIO SL-10612-10.1 DRAWER CABINET 40021041.11V
cubio drawer cabinet with 10 drawers WxDxH: 1050x650x1200mm RAL 7035/5010
See technical informationReferences
Bott:40021041.11V
Rubix:2599051
EAN:4025002679258
Product details : BOTT CUBIO SL-10612-10.1 DRAWER CABINET 40021041.11V
cubio drawer cabinet with 10 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 8x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x1200mm.
Technical specifications
Attributes
| Number of drawers | 10 |
|---|
Show UNSPSC/ECL@SS
£ 1,820.55 excl. VAT
/ Each
£ 2,184.66 incl. VAT
- Delivery usually within ( 16 ) days
