SKF SY 3/4 TF/VA228 HIGH TEMPERATURE BEARINGS
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 3/4 TF/VA228
Rubix:237A4336
Manufacturer :114770
EAN:07316571381077




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 3/4 TF/VA228 HIGH TEMPERATURE BEARINGS
Y pedestal bearing unit for high temperatures with cast housing and set-screw fastening.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,3x127x19,05 mm |
|---|---|
| Logistic Weight | 588 g |
| Inner diameter | 19.05 mm |
| Fixation centre-to-centre distance | 106 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 31 mm |
| Outer diameter | 28.2 mm |
| Diameter of fixation holes | 10 mm |
| Height | 64.5 mm |
| Length | 127 mm |
| Series | sy |
| Weight | 0.57 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 125.06 excl. VAT
/ Each
£ 150.07 incl. VAT
- Usually arrives within 14 working days