RHP HOUSED BEARING UNIT NP50A

Pillow Block Unit

See technical information

References

RHP:NP50A
Rubix:158A1024
Manufacturer :NP50A R
EAN:00747023019328
brand logo

Technical specifications

Shaft Height57.2 mm
Materialcast iron
Total bearing width43.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT NP50A


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight3700 g
Shaft Height57.2 mm
Materialcast iron
Total bearing width43.5 mm
Diameter of fixation holes16 mm
Height115.2 mm
Length206 mm
Seriesnp
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
Width55 mm
£ 59.09 excl. VAT
/ Each
£ 70.91 incl. VAT
  • Usually arrives within 14 working days