Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5013.0 5983149
DORMER S5013.0 5983149
Solid carbide miller Dormer
References
dormer:
S5013.0
rubix:
376A3818
ean:
7320760342428
Technical specifications
Diameter
3
mm
Total length
38
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5013.0 5983149
Technical specifications
Attributes
Diameter
3
mm
Total length
38
mm
Length of cut
7
mm
Number of teeth
2
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.90
excl. VAT
/
Each
£
53.88
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S812HB2.5 DRILL 2.50 MM 5983565
DORMER S813HB2.0 DRILL 2.00 MM 5983527
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
SANDVIK 1K354-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213535
DORMER S5235.0XR0.3XD5 6706735
DORMER S803HA20.0 DRILL 20.00 MM 5983387
SANDVIK 1K357-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213649
SANDVIK 1B230-0150-XA 1630 DURA SOLID CARBIDE END MILL 6259421
CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 8460302 1K344-1000-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
DOR CARB TIALN-X CUTTER 1.5
SANDVIK 2P342-0953-CMBM2CM SC MILLING CM PLURA 2 8352701
SANDVIK R216.42-04030-AC06G1700 SC MILLING CM PLURA 2 5963309
CUTLINE VARICUT 5MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584