References
Festo:EGC-70-800-TB-KF-0H-GK
Rubix:391A0678
Manufacturer :3012496
EAN:4052568268138

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 800 mm |
Documents
Product details : FESTO 3012496 TOOTHED BELT AXIS
toothed belt axis EGC-70-800-TB-KF-0H-GK With recirculating ball bearing guide Effective diameter of drive pinion=24,83 mm, Working stroke=800 mm, Size=70, Stroke reserve=0 mm, Toothed-belt stretch=0,08 %
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 800 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 70 |
Show UNSPSC/ECL@SS
£ 1,386.96 excl. VAT
/ Each
£ 1,664.35 incl. VAT
- Delivery usually within ( 2 ) days