Mini slide, metric DGSL
Type | mini slide |
---|---|
Cylinder diameter | 10 mm |
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Logistic Weight | 405,2 g |
---|---|
Type | mini slide |
Cylinder diameter | 10 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Cylinder stroke | 40 mm |
Max. service pressure | 8 bar |
Fixation centre-to-centre distance | 10 mm |
Design size | 10 |
Delivery usually within ( 6 ) days