References
Festo:EGSS-BS-KF-32-50-8P-ST-M-H1-PLK-AA
Rubix:391A0786
Manufacturer :8083802
EAN:4052568457655

Technical specifications
| Type | egss mini sliding unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 8083802 MINI SLIDE UNIT
The simplicity of pneumatics is now combined for the first time with the advantages of electric automation thanks to the Simplified Motion Series. These integrated drives are the perfect solution for users who are looking for an electric alternative for very simple motion and positioning tasks between two mechanical end positions, but don’t want the commissioning process for traditional electric drive systems that can often be quite complex.
Strengths
•No external servo drive
Two control options integrated as standard
Complete solution for simple movements between mechanical end positions
Simplified commissioning
No special knowledge required for commissioning
Very high-quality ball screw with low internal friction
Rigid, high load-bearing and precise linear guide for absorbing lateral forces and for increased protection against rotation
Two control options integrated as standard
Complete solution for simple movements between mechanical end positions
Simplified commissioning
No special knowledge required for commissioning
Very high-quality ball screw with low internal friction
Rigid, high load-bearing and precise linear guide for absorbing lateral forces and for increased protection against rotation
Technical specifications
Attributes
| Type | egss mini sliding unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,024.72 excl. VAT
/ Each
£ 1,229.66 incl. VAT
- Delivery date on request
Contact a branch