Ball Screw Linear Actuator
Type | Ball Screw Linear Actuator |
---|---|
Cylinder diameter | 70 mm |
Type | Ball Screw Linear Actuator |
---|---|
Cylinder diameter | 70 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 500 mm |
Fixation centre-to-centre distance | 56 mm |
Design size | 70 |
Usually arrives within 14 working days