Air Slide Table MXQ-Z
Type | air slide table |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 91x142x52 mm |
---|---|
Logistic Weight | 1400 g |
Type | air slide table |
Cylinder diameter | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 20 mm |
Fixation centre-to-centre distance | 44 mm |
Design size | 25 |
Usually arrives within 14 working days