FESTO 3013532 BALL SCREW AXIS


Ball Screw Linear Actuator

References
festo:EGC-80-100-BS-10P-KF-0H-ML-GK
rubix:391A0680
manufacturer :3013532
ean:4052568268343
brand logo
brand logo
Technical specifications
Typeball screw linear actuator
Cylinder diameter80 mm
See all Specifications

Product details : FESTO 3013532 BALL SCREW AXIS


spindle axis EGC-80-100-BS-10P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=100 mm, Size=80, Stroke reserve=0 mm, Spindle diameter=15 mm, Spindle pitch=10 mm/U

Technical specifications


Attributes
Typeball screw linear actuator
Cylinder diameter80 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke100 mm
Fixation centre-to-centre distance78 mm
Design size80
Show UNSPSC/ECL@SS
£ 1,193.15 excl. VAT
/ Each
£ 1,431.78 incl. VAT
  • Usually arrives within 14 working days