References
Festo:DFM-100-100-P-A-GF
Rubix:114A2338
Manufacturer :170895
EAN:4052568139896

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 170895 GUIDED DRIVE DFM-100-100-P-A-GF
Guide cylinder DFM-100-100-P-A-GF With integrated guide. Centre of gravity Distance from working load to yoke plate=125 mm, Stroke=100 mm, Piston diameter=100 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 15671 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 927.15 excl. VAT
/ Each
£ 1,112.58 incl. VAT
- Delivery usually within ( 6 ) days