References
Festo:EGC-80-800-BS-10P-KF-0H-ML-GK
Rubix:391A0695
Manufacturer :3013538
EAN:4052568268404

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 800 mm |
Documents
Product details : FESTO 3013538 BALL SCREW AXIS
spindle axis EGC-80-800-BS-10P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=800 mm, Size=80, Stroke reserve=0 mm, Spindle diameter=15 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 800 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,974.25 excl. VAT
/ Each
£ 2,369.10 incl. VAT
- Delivery usually within ( 2 ) days