References
Festo:ELGC-BS-KF-45-200-10P
Rubix:391A0998
Manufacturer :8061485
EAN:4052568295745

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 8061485 BALL SCREW AXIS
For applications where compact dimensions are essential, these axes can be combined into very space-saving handling systems that fit seamlessly into assembly systems, testing and inspection systems, small parts handling units, desk top applications and in the electronics industry. The low-cost linear axes ELGC offers an optimal ratio between installation space and working space.
Strengths
Optimal installation space to working space ratio
Protected against external influences by internal guide
Unique assembly system
Compact double bearing integrated in the axis to save space
Wide range of mounting options for optimum machine integration
Protected against external influences by internal guide
Unique assembly system
Compact double bearing integrated in the axis to save space
Wide range of mounting options for optimum machine integration
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Design size | 45 |
Show UNSPSC/ECL@SS
£ 634.52 excl. VAT
/ Each
£ 761.42 incl. VAT
- Delivery usually within ( 26 ) days