MXJ-Z, High Precision Slide Table (ø12, ø16)
Type | air slide table |
---|---|
Cylinder diameter | 16 mm |
Type | air slide table |
---|---|
Cylinder diameter | 16 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Fixation centre-to-centre distance | 40 mm |
Design size | 16 |
Usually arrives within 14 working days