References
Festo:VZBD-1/2-W3-63-T-2-F0304-V14V14
Rubix:392A0367
Manufacturer :4783595
EAN:4052568275259

Technical specifications
| Connection | weld-on end to iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
Documents
Product details : FESTO 4783595 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | weld-on end to iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
| Length | 130 mm |
| Body material | stainless steel |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Size | dn 15 |
| Passage diameter | 18.1 mm |
Show UNSPSC/ECL@SS
£ 108.19 excl. VAT
/ Each
£ 129.83 incl. VAT
- Delivery usually within ( 11 ) days