FESTO 4795672 BALL VALVE


Ball Valve

References
festo:VZBD-3-S1-63-T-2-F0710-V14V14
rubix:392A0390
manufacturer :4795672
ean:4052568275396
brand logo
brand logo
Technical specifications
Nominal diameter (inch)3 ''
Passage diameter72.9 mm
Service pressure16 bar
See all Specifications

Product details : FESTO 4795672 BALL VALVE


Strengths

•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished

Technical specifications


Attributes
Nominal diameter (inch)3 ''
Passage diameter72.9 mm
Service pressure16 bar
Length228 mm
Standardasme-bpe
Type of fluidcompressed air;inert gases;vapour;water;neutral fluids
Min. working temperature-20 °C
Maximum working temperature200 °C
Show UNSPSC/ECL@SS
£ 808.60 excl. VAT
/ Each
£ 970.32 incl. VAT
  • Usually arrives within 14 working days