References
Festo:VZBD-2-S1-63-T-2-F0507-V14V14
Rubix:392A0382
Manufacturer :4795670
EAN:4052568275372

Documents
Product details : FESTO 4795670 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | clamp to asme-bpe '' |
|---|---|
| Service pressure | 16 bar |
| Length | 214 mm |
| Body material | stainless steel |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Size | dn 50 |
| Passage diameter | 47.7 mm |
Show UNSPSC/ECL@SS
£ 394.80 excl. VAT
/ Each
£ 473.76 incl. VAT
- Delivery usually within ( 11 ) days