References
Festo:VZBD-21/2-W3-63-T-2-F0710-V14V14
Rubix:392A0381
Manufacturer :4783601
EAN:4052568275310

Technical specifications
| Connection | weld-on end to en iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
Documents
Product details : FESTO 4783601 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | weld-on end to en iso 1127 '' |
|---|---|
| Service pressure | 16 bar |
| Length | 290 mm |
| Body material | stainless steel |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Size | dn 65 |
| Passage diameter | 72.1 mm |
Show UNSPSC/ECL@SS
£ 1,175.14 excl. VAT
/ Each
£ 1,410.17 incl. VAT
- Delivery usually within ( 11 ) days