References
Festo:VZBD-3-W1-63-T-2-F0710-V14V14
Rubix:392A0391
Manufacturer :4762853
EAN:4052568275235

Documents
Product details : FESTO 4762853 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Service pressure | 16 bar |
|---|---|
| Length | 228 mm |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Nominal diameter (inch) | 3 '' |
| Passage diameter | 72.9 mm |
Show UNSPSC/ECL@SS
£ 1,257.83 excl. VAT
/ Each
£ 1,509.40 incl. VAT
- Delivery usually within ( 11 ) days