ROUGH & SMOOTH DEGREASER WIPES JUMBO TUB 80 CLOTH 22 X 20CM

ROUGH & SMOOTH DEGREASER WIPES JUMBO TUB 80 CLOTH 22 X 20CM

See technical information
References
Dirteeze:DGPCL80
Rubix:420A0200
Manufacturer :DGPCL80
brand logo
Technical specifications
Packaging80 wipes/tube
See all Specifications

Product details : ROUGH & SMOOTH DEGREASER WIPES JUMBO TUB 80 CLOTH 22 X 20CM


Dirteeze Rough & Smooth wipes have a unique micro-bead surface for increased cleaning power. These wipes are the toughest available.

Features
• Pre-moistened, so no need for water
• Dual-sided with micro-beaded side for agitating grime, smooth side for wiping away. High strength for use on rougher surfaces
• Good absorbency with liquid spills and cleans faster
• Skin-patch tested as safe to use on skin
• Contains aloe vera for keeping hands moisturised
• Conforms with EC1223/2009 Cosmetic Directive
• Antibacterial tested to BS EN1276 APPLICATIONS

Applications
• Use on hands, tools, machinery and most surfaces
• Mobile workers, construction trade, engineering

Removes the following and more:
• Fast removal of Semi-cured silicone sealant and decorators caulk
• Oils and greases
• Adhesives
• Water-based paints
• Inks
• Expanding foam
• Dirt and grime

Technical specifications


Attributes
Packaging80 wipes/tube
Colourwhite
Typedegreaser wipes
Length200 mm
Width220 mm
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
  • Delivery usually within ( 7 ) days