CRC 33314 HEAVY DUTY TEXTURED WIPES TW90

Textured Wipes

See technical informationSee documents

References

Action Can:TW-90
Rubix:248A1187
Manufacturer :33314
brand logo

Technical specifications

Packaging100 wipes tub
See all Specifications

Documents

Product details : CRC 33314 HEAVY DUTY TEXTURED WIPES TW90


Action Can’s TW-90 Are the Instant Answer to the Problem of Cleaning Hands Away From Wash room Facilities. TW-90 Are Uniquely Textured, High Absorbency Wipes Which Have Been Impregnated With a Highly Effective Yet Mild Hand Cleaning Formulation. Removes Even the Most Stubborn Soils, Such as Oil, Grease, Grime, Paint, Ink and Adhesives. The Hand Cleaning Formulation Works Together With the Wipe, Which Is Textured on One Side With a Non-scratching Polymeric Abrasive to Actively Loosen Ingrained Soiling. The Other Side Is Smooth but Benefits From Improved Absorbency, Which Means That Once the Dirt Is Absorbed Onto the Wipe It Does Not Transfer Back Onto the Skin.

Strengths

•Textured Multi-Purpose Wipes for Professionals
Highly Absorbent, Locks in Grime
Removes Grease, Oil, Sealant, Silicone, and Grime
Quick Drying, Low Odour & Non-sticky
Contains Anti-bacterial Protection
Tub Contains 100 Wipes

Applications

Grease;Oil;Sealant;Silicone;Grime

Technical specifications


Attributes
Packaging100 wipes tub
Colourpurple
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
  • In stock: Next day delivery