WIPE I ISOPROPANOL ALCOHOL WIPES BUCKET 400 SHEET 200MM X 350MM
WIPE I ISOPROPANOL ALCOHOL WIPES BUCKET 400 SHEET 200MM X 350MM
See technical informationReferences
Ecospill:IMSWIPEI
Rubix:420A0207
Manufacturer :IMSWIPEI

Product details : WIPE I ISOPROPANOL ALCOHOL WIPES BUCKET 400 SHEET 200MM X 350MM
Destruct grease and oil on metals and composite machine parts with the WIPEI. Our non-woven wipes are a convenient and fast-acting alternative to rags and multiple cleaning chemicals.
Formulated with a blend of solvents and cleaning liquids, each non-woven wipe makes removing grime, oils, and inks on metal parts an easy task!
Part of the IMS (Inventory Managed Services) range.
Formulated with a blend of solvents and cleaning liquids, each non-woven wipe makes removing grime, oils, and inks on metal parts an easy task!
Part of the IMS (Inventory Managed Services) range.
Technical specifications
Attributes
| Packaging | 400 sheet/bucket |
|---|---|
| Colour | white |
| Type | isopropanol alcohol wipes |
| Length | 350 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 63.43 excl. VAT
/ Each
£ 76.12 incl. VAT
- Delivery usually within ( 7 ) days
