References
Draper:12436
Rubix:390A3522
Manufacturer :12436





Product details : DRAPER 12436 HARD GRAFT TUFF-TEXTURED WIPES 80PCS
These Hard Graft heavy duty wipes are multi-purpose and have a tuff-abrasive texture for determined stains. Ideal for cleaning tools, machinery and workshop surfaces. Designed to remove sealant, expanding foam, paint, oil, silicone, grease, bitumen, copper pipe residue, mud and more. Antibacterial and dermatologically directive compliant to EN1276. 80 wipes per pack. Sheet size 200 x 200mm.
Technical specifications
Attributes
| Packaging | tub (80 wipes) |
|---|---|
| Colour | amber |
| Type | hard graft tuff-textured multipurpose wipes |
| Material | cloth / tissue tape |
| Length | 200 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Delivery usually within ( 7 ) days
