MECALINE 840610 BANJO HOUSING 10-3/8
BANJO BODY NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840610
Rubix:216A1464
EAN:3660338060700

Documents
Product details : MECALINE 840610 BANJO HOUSING 10-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | 10 |
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
| Connecting diameter | g3/8 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g3/8 (parallel thread — bspp / 'g' thread, iso 228) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
