References
SMC:KAL08-U03
Rubix:120A3947
Manufacturer :00058844

Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | uni 3/8 (male) |
| Connection 2 | plug-in connection for ø 8 mm tube |
Documents
Product details : SMC KAL08-U03 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U03 (Uni 3/8")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U03 (Uni 3/8")
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | uni 3/8 (male) |
| Connection 2 | plug-in connection for ø 8 mm tube |
| Material | brass c3604 (electroless nickel plating), conductive pbt (polybutylene terephthalate), stainless steel 304, conductive nbr (seals). |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | uni 3/8 (jis b 0209) |
| Max. temperature | 40 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ 10 pieces
£ 48.84 incl. VAT
- Delivery usually within ( 4 ) days