MECALINE 883835 PUSH IN FEMALE STUD-6MM-G1/8IN
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883835
Rubix:216A1934
EAN:3660338372445

Documents
Product details : MECALINE 883835 PUSH IN FEMALE STUD-6MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g1/8 (bspp, iso 228-1 parallel) |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days
