Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883920 PUSH IN SINGLE BANJO BODY-8MM-G1/4IN
MECALINE 883920 PUSH IN SINGLE BANJO BODY-8MM-G1/4IN
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
883920
rubix:
216A3530
ean:
3660338373190
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883920 PUSH IN SINGLE BANJO BODY-8MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 884001 PUSH IN SWIVEL ELBOW-10MM-1/4 PTFE SEAL
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
SMC KQ2H06-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I6TUBE
FESTO 153014 PUSH-IN FITTING QS-1/4-6-I
SMC KQ2L05-02AS ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 6-G3/8IN 840657
MECALINE 853061 FEMALE STRAIGHT FITTING MM 8-1/4IN
FESTO 186112 PUSH-IN FITTING QS-G1/4-10-I
MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/8IN 883860
SMC KQ2S06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
LEGRIS 3608-08-10 MLE STUD BRANCH TEE 8X1/8BSPT
SMC KQ2H10-U03A ONE-TOUCH FITTING
MECALINE 883969 PUSH IN FIXED MALE 90-12MM-G1/4IN
MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
MECALINE 859737 BRANCH TEE MM 8-G1/8IN