Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859737 BRANCH TEE MM 8-G1/8IN
MECALINE 859737 BRANCH TEE MM 8-G1/8IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859737
rubix:
216A1514
ean:
3660338147159
Technical specifications
Connection 1
8
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859737 BRANCH TEE MM 8-G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.05
excl. VAT
/
Each
£
7.26
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 12 17
MECALINE MALE 90 ELBOW 4-R1/8IN 853074
FESTO 186099 PUSH-IN FITTING QS-G1/4-8
AVENTICS 2122010380
MECALINE 883964 PUSH IN FIXED MALE 90-6MM-G1/4IN
SMC KQ2H12-U02N ONE-TOUCH FITTING
SMC KQ2L10-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 10 TUBE
MECALINE 859745 BRANCH TEE MM 12-G1/8IN
SMC KQ2F06-01A REDUCER PLUG IN Y
MECALINE 858727 FEMALE STRAIGHT FITTING MM 12 G1/8IN
SMC KQ2H16-02AS BRASS FITTING R RC 1/4 MALE THREAD I 16 TUBE
MECALINE 840767 MALE TEE NSF 4-G1/8IN
MECALINE 840779 MALE ELBOW NSF 10-G1/4IN
SMC KQ2S10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 840608 BANJO HOUSING 8-3/8