Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883998
rubix:
216A3542
ean:
3660338373886
Technical specifications
Connection 1
g1/4
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
g1/4
Connection 2
8
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
CAMOZZI PUSH IN-MALE STUD-8MMTUBE-1/4 THREAD-ST/ST X6510 8-1/4
MECALINE 858804 MALE BANJO FITTING MM 8 - R1/8
FESTO 186107 PUSH-IN FITTING QS-G1/8-6-I
SMC KQ2F12-04A BRASS FITTING 1/2 FEMALE THREAD I 12 TUBE
CAMOZZI 6522 5-M5 5MM-M5 ELBOW UNION
LEGRIS LF3600 BRASS FITTING 3608 08 13
LEGRIS LF3000 FITTING 3198 10 17
MECALINE MALE STRAIGHT 4-R1/8IN 853025
MECALINE PUSH IN SWIVEL ELBOW-10MM-G1/4IN 883868
MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
LEGRIS LF3000 FITTING 3192 06 13
LEGRIS LF3000 FITTING 3199-08-67
MECALINE 884292 SS SWIVEL MALE ELBOW OD 10-3/8G
AVENTICS 1823391819
MECALINE 883926 MICRO PUSH IN-BANJO 3MM-M5