MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 44.5R


Trousers Houston Black

References
mascot:10179-154-09-82C60
rubix:384A5605
ean:5707209815101
Pants Houston 10179-154-09 / 82C60
brand logo
Technical specifications
Colourblack
Size82c60
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 44.5R


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight820 g
Colourblack
Size82c60
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days