ULTRATAPE 002570500RW-25M PROF BARRIER TAPE RED/WHITE 70MM X 500M
Barrier Tape
See technical informationReferences
Ultratape:002570500RW-25M
Rubix:2004118

Product details : ULTRATAPE 002570500RW-25M PROF BARRIER TAPE RED/WHITE 70MM X 500M
Ultratape 002570500RW Red and White Barrier Tape 70mm x 500M. A practical method of warning and marking of temporary hazards. Manufactured in LDPE and 27 micron
Applications
Most commonly used warning device on building sites.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Length | 500 m |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
- In stock: Next day delivery
