• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Barrier
  7. GPC SGR23Z STEEL BARRIER 2337 X 375

GPC SGR23Z STEEL BARRIER 2337 X 375

Barrier

See technical information

References

GPC Industries:SGR23Z
Rubix:386A6562
Manufacturer :SGR23Z
brand logo
brand logo

Product details : GPC SGR23Z STEEL BARRIER 2337 X 375


Weight kg: 34.5

Strengths

Easy Installation

Applications

Protects machinary/objects

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 404.83 excl. VAT
/ Each
£ 485.80 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

MORAVIA 168.24.372 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE BLUEJSP KAZ110-005-400 TITAN 3M RED/WHT EXPANDER BARRIER NO-REFL STD FEETDRAPER 99464 EXCLUSION ZONEGPC RPLB6B BLACK POST - BELT BARRIER 350 X 930MORAVIA 168.24.132 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE GREENGPC SPL11Z STAINLESS STEEL POST WITH BALL HEAD 320 X 987GPC RWLS9B WALL MOUNTED RETRACTABLE BLUE BELT BARRIERMORAVIA 168.25.611 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE RED BGPC RPLS1R STAINLESS STEEL POST - RED BELT BARRIER 350 X 930MORAVIA 168.28.786 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE BLUEGPC RPLS2B STAINLESS STEEL POST - BLUE BELT BARRIER 350 X 930MORAVIA 168.24.646 TRAFFIC-LINE EV CHARGE POINT GUARD 500MM WIDE BLUEGPC SPL21Z STAINLESS STEEL POST WITH TOP HAT HEAD 320 X 987MORAVIA 168.28.150 TRAFFIC-LINE EV CHARGE POINT GUARD 500MM WIDE RED BGPC WMT49ME OBEX WEATHERPROOF TWIN BELT BARRIER - MESSAGED 4900 X 480
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap