BASE B1503 COSMOS S3 ESD SRC SHOES BLACK EU41 UK7
BASE B1503 COSMOS S3 ESD SRC BLACK
See technical informationReferences
Base Protection:CA-B1503-0WA-41
Rubix:389A0816
Manufacturer :CA-B1503-0WA 41
EAN:8050262504817

Product details : BASE B1503 COSMOS S3 ESD SRC SHOES BLACK EU41 UK7
Water-repellent grain leather upper. SmellStop Deluxe anti-odour and anti-bacterial lining. Non-metallic Fresh'n Flex insert. Non-metallic SpaceCap toe cap. AirTech single-density outsole.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
- Usually arrives within 14 working days
