Sturdy Boot
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Flexible Woven Composite Midsole;Highly Durable PU Sole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 728 g |
Type of closure | Lace up |
Material | Leather;Moisture Wicking (Lining);Composite (Toe Cap);Grain Buffalo Hide (Upper);Flexible Woven Composite (Midsole);Highly Durable PU (Sole) |
Liner material | Moisture wicking |
Usually arrives within 14 working days