V12 BISON IGS BLACK S3 HRO SRC DERBY BOOT
EU shoe size | 41 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 41 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
Water proof | yes |
Metal free | yes |
Type of soles | composite mid sole |
Metatarsal protection | yes |
Slip resistance | yes |
Weight | 852 g |
Material | full grain leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
UK shoe size | 8 |
In stock: Next day delivery