PORTWEST B1503BKR42 PORTWEST B1503BKR42 ANTI STATIC SHOE SIZE 42


BASE B1503 COSMOS S3 ESD SRC BLACK

References
base protection:B1503-42
rubix:243A0441
ean:8050262504824
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST B1503BKR42 PORTWEST B1503BKR42 ANTI STATIC SHOE SIZE 42


Water-repellent grain leather upper. SmellStop Deluxe anti-odour and anti-bacterial lining. Non-metallic Fresh'n Flex insert. Non-metallic SpaceCap toe cap. AirTech single-density outsole.

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 71.10 excl. VAT
/ Each
£ 85.32 incl. VAT
  • Usually arrives within 14 working days