Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891753 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 8/42
GISS 891753 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 8/42
VERACRUZ 4 S1P SRC shoe
References
giss:
891753
rubix:
261A4366
manufacturer :
891753
ean:
3660338443817
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891753 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 8/42
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK11 EU46
JALAS 6418 BIO SANDAL S1 SRC P EU45 UK10.5
PORTWEST FC57BKR47 COMPOSITE AIR BOOT BLACK SIZE 47/12
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU41 UK7
BASE B0637 SKY S1P ESD SRC WHITE EU39 UK6
Portwest FC14BKR42 Compositelite Shoe Black Size 42/8
JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU40 UK6.5
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU49 UK14 W11
PORTWEST B1500BKR44 ORBIT S3 ESD SRC BLACK
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK12 EU47
PORTWEST FT64BKR46 STEELITE TROUPER SHOE S1P BLACK SIZE 46/11
UVEX 8511845 X-TENDED SUPPORT SHOES S1 SRC ESD BLACK SIZE 45/10.5
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU38 UK5
GISS 855124 WRANGEL 2 SAFETY SHOES S3 SRC BLACK SIZE 38/5
JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU38 UK5