V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK5 EU38


Otter Boot

References
v12 footwear:V6420.01-05
rubix:2586277
ean:5055327310955
brand logo
brand logo
Technical specifications
EU shoe size38
ColourOther
Main materialLeather
See all Specifications

Product details : V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK5 EU38


Like the lightweight Otter boot, the Bobcat is built on a specially-shaped last and features an ergonomic top band for comfort when driving. The honey Nubuck upper really makes this product stand out and it has a non-snagging eyelet system for safety. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. The boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole-working hard so your feet don’t have to.
Moisture absorbing

Technical specifications


Attributes
EU shoe size38
ColourOther
Main materialLeather
Type of solesRugged
Weight71 g
No laces/slip-onNo
MaterialLeather (Upper)-PU (Sole)-Steel (Midsole)
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • Delivery usually within ( 3 ) days