PORTWEST B1503BKR43 ANTI STATIC SHOE SIZE 43


BASE B1503 COSMOS S3 ESD SRC BLACK

References
base protection:B1503-43
rubix:243A0532
ean:8050262504831
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST B1503BKR43 ANTI STATIC SHOE SIZE 43


Water-repellent grain leather upper. SmellStop Deluxe anti-odour and anti-bacterial lining. Non-metallic Fresh'n Flex insert. Non-metallic SpaceCap toe cap. AirTech single-density outsole.

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 71.10 excl. VAT
/ Each
£ 85.32 incl. VAT
  • Usually arrives within 14 working days