PORTWEST B0898/9 BE-POWERFUL TOP BOOT BLACK/GREEN SIZE 9


BE-POWERFUL Top B0898 safety shoe

References
base protection:B0898-43
rubix:239A1967
ean:8052530126424
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : PORTWEST B0898/9 BE-POWERFUL TOP BOOT BLACK/GREEN SIZE 9


Lining: SmellStop antibacterial.
Upper: Leather and water-repellent technical fabric with OutDry membrane.
Insert: Fresh'n Flex.
Toe cap: SlimCap.
Type: Brodequin.
Sole: AirTech single-density anti-fatigue with studs.
Sex: Unisex.
Patents and Plus: AirTech, Fresh'n Flex, LifePlus, Tpu-Skin, SlimCap, Smell STOP.
Standard: EN 20345:2012 S3 WR SRC.

Applications

Construction, agriculture, mining, extraction platforms, heavy industry, light industry, construction sites, large installations, crafts.

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
MaterialLeather and water-repellent technical fabric with OutDry® membrane
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 96.36 excl. VAT
/ Each
£ 115.63 incl. VAT
  • Usually arrives within 14 working days