JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU39 UK6
Low shoes 5608 JALAS®
See technical informationReferences
Jalas:5608-39
Rubix:255A4939
EAN:6408487544767

Product details : JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU39 UK6
Ventilated, sporty, and comfortable safety shoe with a multicolored outsole and advanced shock absorption with PORON XRD, protective toe cap and a soft and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 114.69 excl. VAT
/ Each
£ 137.63 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
