Puma IGS Honey S3 HRO SRC Nubuck Derby Boot
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | other |
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | other |
Main material | nubuck |
Metal free | yes |
Type of soles | igs/composite mid sole |
Weight | 811 g |
Material | honey nubuck (upper)-woven fibre (midsole)-highly durable rubber (sole) |
UK shoe size | 6 |
In stock: Next day delivery