Be-Stone S3 CR HRO CI HI AN SRC leather boots
EU shoe size | 40 |
---|---|
Main material | Leather |
Type of soles | CI / HI / HRO |
EU shoe size | 40 |
---|---|
Main material | Leather |
Type of soles | CI / HI / HRO |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
Material | Water-repellent full-grain leather |
Secondary colour | Red |
Usually arrives within 14 working days