JALAS 1848 TITAN+ MID CUT SHOE S3 SRC CI HRO HI EU48 UK13
Safety boot JALAS 1848 TITAN+
See technical informationSee documentsReferences
Jalas:1848-48
Rubix:386A0519
EAN:6408487501425
Documents
Product details : JALAS 1848 TITAN+ MID CUT SHOE S3 SRC CI HRO HI EU48 UK13
JALAS® 1848 Titan+, Safety boot, nail protection material steel, toecap material aluminium, PU midsole, rubber outsole, upper material PU-coated leather
Strengths
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 145.71 excl. VAT
/ Each
£ 174.85 incl. VAT
- Usually arrives within 14 working days


